Shop BRADY

Wraparound Label, Yellow, Vinyl, 1 in W

  • Mfr # M7-19-427-YL
  • Zoro # G108260617

product price: 
$
64.35
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M7-19-427-YL
Zoro #
G108260617
UPC #
888434604236
Country of Origin
United States
Item
Wraparound Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Clear, Yellow
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Maximum Service Temperature
158 Degrees F
Ribbon Color
Black
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
Recommended Ribbon
M7-R4300, M7-R4400-WT, M7-R6700-WT
Number of Labels Included
250
Material Properties
Self Laminating & Wrap Around
For Print Method
Thermal Transfer
Adhesive Type
Permanent
Compatible Mfr Part Number
BMP71, M710
Material Series
B-427
Adhesive Material
Acrylic
Maximum Wire Gauge
8 AWG
Label Attachment Style
Self-Laminating
Minimum Wire Gauge
16 AWG
Preprinted Images
None
Label Shape
Square
Labels per Row
1
Product Type
Wraparound Label
Double-Sided Printable
No

Dimensions

Minimum Wire Diameter
0.11 in
Printable Portion Width
1 in
Roll Width
1 in
Label Height
1 in
Label Width
1 in
Printable Portion Height
3/8 in
Maximum Wire Diameter
0.2 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R4400-WT, M7-R6700-WT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.