Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Nylon, 1-1/2inW

  • Mfr # M6-28-499

  • Zoro # G708260567


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-28-499
Zoro #
G708260567
UPC #
888434597095
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.44 in
Label Height
1/4 in
Label Width
1 1/2 in
Minimum Wire Diameter
0.15 in
Roll Width
1 1/2 in

Details

Item
Label
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Standards
Halogen Free (DIN VDE 0472 Part 815)
Color
White ( Matte )
Label Shape
Rectangle
Labels per Row
1
Label Attachment Style
Pressure-Sensitive
Adhesive Material
Acrylic
Material Series
B-499
Minimum Wire Gauge
10 AWG
Recommended Ribbon
M61-R4310, M7-R4300
Number of Labels Included
750
Maximum Wire Gauge
4 AWG
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Text
No Legend
Material Properties
Low Temperature
Maximum Service Temperature
194 Degrees F
Adhesive Type
Permanent
Preprinted Images
None
For Print Method
Thermal Transfer

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 1 1/2 in, Number of Labels Included 750, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.