
Wraptor A6200 Wrap Printer Applicator and Software
Mfr # A6200-NAB
Zoro # G208584590
product price: $3,599.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Ethernet;USB
Includes
(1) Printer Applicator (A6200);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) Printer Ribbon 2 x 150ft (A62-R4300);(1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-427);(1) USB Cable;(1) Quick Start Guide;(1) Power Cord and AC Adapter
Voltage
110 - 240 V
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6200-NAB
Zoro #
G208584590
UPC #
888434623664
Country of Origin
Malaysia
Dimensions
Length
11.7 in
Width
8.8 in
Height
8.3 in
Max. Label Width
1 in
Details
Item
Printer Applicator
Printer Connectivity
Ethernet;USB
Includes
(1) Printer Applicator (A6200);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) Printer Ribbon 2 x 150ft (A62-R4300);(1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-427);(1) USB Cable;(1) Quick Start Guide;(1) Power Cord and AC Adapter
Voltage
110 - 240 V
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Wire and Cable Labeling
Features
32 GB, expandable through USB
Maximum Labels per Day
1000
Battery Type
No Battery
Wire Range
0.047 in to 0.25 in
Description
Get automated efficiency with the Wraptor A6200 Wrap Printer Applicator. Print, wrap and apply in just seconds. Ideal in smaller workspaces and cellular manufacturing. Prints and applies labels to wires in less than seven seconds.. Offers fast material changeovers for added efficiency.. Full-color responsive touch screen and an icon-based user interface for ease of use.. Enhanced connectivity with three USB ports and 32GB of internal memory to store file jobs.. Compatible with the Wraptor A6200 Bulk Label Roll Adapter, A62 Series label rolls and BA62 Series bulk label rolls.. Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options.. Test before you buy: Brady can print and apply labels to a sample of your wire. Contact Technical Support for more information..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.