Shop All Tags
Brady
Wristband, Blue, Numbered, PK500
Mfr # 95100
Zoro # G7424566
original price:
$81.99
10% off
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek
- Width 1 in
- Type Tyvek
- Length 10 in
- Legend Consecutively Numbered
Product Information
Dimensions
Width | 1 in |
Length | 10 in |
Details
Description
Security Wristband, Tyvek, Number Series Consecutively Numbered, Material Tyvek, Color Blue, Length 10 in, Width 1 in, Expiration Time -, Legend Consecutively Numbered, For Use With -, Includes -, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Eagle Spill Containment Horizontal Single Drum Cradle (EG-1605)
- JAYDEE BOEN Safety Cone, Orange, Non-Reflective, 18" (TC-18)
- AMMONIA EATER Ammonia Spill Kit (4400-005)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- BRADY Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (86771)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86427)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82587)
- Brady Tags