Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1, PK12

  • Mfr # LAT-16-361-1

  • Zoro # G6723254


product price:  $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
Laser Printers
Legend
Write On
Material
Polyester
Label Type
Self-Laminating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAT-16-361-1
Zoro #
G6723254
UPC #
662820245650
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
3/4 in
Minimum Wire Diameter
0.08 in
Maximum Wire Diameter
0.13 in
Printable Portion Width
1 in
Printable Portion Height
11/32 in

Details

Color
White
Printer Series Compatibility
Laser Printers
Item
Precut Label Sheet
Legend
Write On
Material
Polyester
Label Type
Self-Laminating
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
Application
Wire and Cable Labeling
Label Material
Polyester
Adhesive
Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-361B
Minimum Service Temperature
-94 Degrees F
Labels per Row
7
Label Attachment Style
Self-Laminating
Label Finish
Matte
Adhesive Type
Permanent
Maximum Service Temperature
230 Degrees F
For Print Method
Laser
Adhesive Properties
Permanent Adhesive
Label Color
White
Product Type
Self-Laminating Label
Minimum Wire Gauge
8 AWG
Maximum Wire Gauge
4 AWG
Preprinted Text
Blank
Label Media Format
Precut Sheet
Number of Labels Included
1,000
Label Shape
Rectangle
Adhesive Material
Acrylic

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Number of Labels Included 1,000, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.13 in, Minimum Wire Diameter 0.08 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.