Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1, PK34

  • Mfr # LAT-53-361-1

  • Zoro # G6908307


product price:  $266.99
/pk 34, $7.85/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
Laser Printers
Legend
Write On
Material
Polyester
Label Type
Self-Laminating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-53-361-1
Zoro #
G6908307
UPC #
662820623458
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.06 in
Printable Portion Width
1 1/2 in
Printable Portion Height
1/2 in

Details

Color
White
Printer Series Compatibility
Laser Printers
Item
Precut Label Sheet
Legend
Write On
Material
Polyester
Label Type
Self-Laminating
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
Application
Wire and Cable Labeling
Label Material
Polyester
Adhesive
Adhesive
Adhesive Material
Acrylic
Labels per Row
5
Number of Labels Included
1,000
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
230 Degrees F
For Print Method
Laser
Preprinted Text
Blank
Material Series
B-361B
Maximum Wire Gauge
16 AWG
Adhesive Type
Permanent
Label Attachment Style
Self-Laminating
Label Shape
Square
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Label Media Format
Precut Sheet
Product Type
Self-Laminating Label
Minimum Service Temperature
-94 Degrees F
Minimum Wire Gauge
20 AWG
Label Finish
Matte

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included 1,000, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.