Shop All Wire Markers
Brady
Write On Wire Marker, Polyester White, LAT-3-747-10
Mfr # LAT-3-747-10
Zoro # G6845133
product price: $245.99
/pk 27, $9.11/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Product Information
- Brand Brady
- MFR # LAT-3-747-10
- Zoro # G6845133
- UPC # 662820297062
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 21/32 in |
Label Height | 1/4 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.11 in |
Details
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 21/32 in, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility Laser Printers, Material Series B-747, For Print Method Laser, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153652436)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Large, 3PK (9105-3)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 5, PR (150040-SZ5)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YP41)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- Brady Wire Markers