Write On Wire Marker, Polyester White, LAT-7-747-10, PK76

  • Mfr # LAT-7-747-10

  • Zoro # G6859002


product price:  $484.99
/pk 76, $6.38/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
White
Material
Polyester
Label Type
Permanent
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAT-7-747-10
Zoro #
G6859002
UPC #
662820297185
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
1/2 in
Maximum Wire Diameter
0.7 in
Minimum Wire Diameter
0.25 in

Details

Item
Precut Label Sheet
Legend
Write On
Color
White
Material
Polyester
Label Type
Permanent
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Asset Tracking, Circuit Board Labeling, General Identification
Adhesive
Adhesive
Label Material
Polyester
Printer Series Compatibility
Laser Printers
Label Attachment Style
Wraparound
Labels per Row
7
Maximum Service Temperature
266 Degrees F
Adhesive Type
Permanent
Label Media Format
Precut Sheet
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, Smudge-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Material Series
B-747
Product Type
Laser Tab Label
Maximum Wire Gauge
0 AWG
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Adhesive Material
Acrylic
Minimum Wire Gauge
6 AWG
For Print Method
Laser
Label Color
White

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Indoor/Outdoor Usage Indoor, Maximum Wire Gauge 0 AWG, Minimum Wire Gauge 6 AWG, For Print Method Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.