Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-187-150-YL

  • Mfr # HX-187-150-YL

  • Zoro # G6722676


product price: $1,819.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-187-150-YL
Zoro #
G6722676
UPC #
662820817543
Country of Origin
United States

Dimensions

Label Width
3/16 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.05 in
Core Diameter
3 in
Maximum Wire Diameter
0.11 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Roll
2,500
Label Color
Yellow
Maximum Service Temperature
248 Degrees F
Minimum Wire Gauge
22 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
R6406
Material Properties
Self-Extinguishing
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Maximum Wire Gauge
16 AWG
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-7642
Label Media Format
Precut Roll
Double-Sided Printable
No
Compatible Mfr Part Number
R6406
Label Finish
Matte
For Print Method
Thermal Transfer
Product Type
Wire Marking Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/16 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.