Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-750-2-YL-SC

  • Mfr # PS-750-2-YL-SC

  • Zoro # G7156563


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
3/4 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-750-2-YL-SC
Zoro #
G7156563
UPC #
662820924579
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
2 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.15 in
Core Diameter
1 in

Details

Item
Precut Label Roll
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Shrink Ratio
3:1
Labels per Roll
100
Label Material
Polyolefin
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP11, BBP12, THT
Double-Sided Printable
No
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Heat-Shrinkable
Material Series
B-342
Compatible Mfr Part Number
R6613
Recommended Ribbon
R6613
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
10 AWG
Labels per Row
1
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Label Color
Yellow
For Print Method
Thermal Transfer
Minimum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number R6613, Compatible Grainger Part Number 30DA36, Recommended Ribbon R6613, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.