Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100A 600V Lug Terminal Kit rated for 84MCM

  • Mfr # 100L

  • Zoro # G415544899


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Maximum Voltage
600 V
Max. Voltage
600V
Width
0.75 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100L
Zoro #
G415544899
UPC #
701649312263
Country of Origin
China

Dimensions

Width
0.75 in
Length
1.5 in

Details

Item
Mechanical Lug
Maximum Voltage
600 V
Max. Voltage
600V

Description

Lug terminal kit for bus plugs, universal lug terminals, rated for 1 AWG wire size, substitute lug for OEM General Electric, Square D, Siemens, Eaton fusible switches and bus plugs, great terminal for wiring and terminating all applications rated up to 100 amp and 600 volts, lugs sold individually
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.