Zoro Homepage

30A - 200A 600V Lug Terminal Kit rated for 84MCM

  • Mfr # GEGRNDLUG

  • Zoro # G415544929


product price: $13.29
/ea

Key Features

Width
0.75 in
Length
1.5 in
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEGRNDLUG
Zoro #
G415544929
UPC #
699252495704
Country of Origin
China

Dimensions

Width
0.75 in
Length
1.5 in

Details

Item
Mechanical Lug
Max. Voltage
600V

Description

Lug terminal kit for bus plugs, universal lug terminals, rated for 1 AWG wire size, substitute lug for OEM General Electric bus plug types Spectra SB, Spectra Low-Amp SL, Armor Clad AC and Flex-A-Plug FVK, for 600 volt applications from 30 amp - 200 amp, lugs sold individually
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.