Zoro Homepage

, 380VAC 50/60Hz Elite Series Magnetic Control Coil

  • Mfr # BDPC380V-3P-2

  • Zoro # G215536759


product price: $26.05
/ea

Key Features

Coil Volts
380VAC
Hz
50/60Hz
Length (In.)
3.5 in
Depth
2.25 in
Width (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDPC380V-3P-2
Zoro #
G215536759
UPC #
699252495100
Country of Origin
China

Dimensions

Length (In.)
3.5 in
Depth
2.25 in
Width (In.)
2.25 in

Details

Coil Volts
380VAC
Hz
50/60Hz

Description

BDPC380V-3P-2, control coil, 380VAC 50/60Hz, BRAH Electric Elite Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.