Bus Plug, 100 A, 240V, AC; BEC, H, J, R, 3 Phase, 4 Wire with Ground

  • Mfr # BEC3210GNW

  • Zoro # G512925515


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
AC; BEC
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEC3210GNW
Zoro #
G512925515
UPC #
701649311075
Country of Origin
China

Dimensions

Height
16 7/10 in
Width
9 61/100 in
Depth
9 11/25 in

Details

Item
Bus Plug
Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
AC; BEC
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Armor Clad Busway
Includes Ground Conductor
Ground Conductor Included
OEM Part Number
AC1423RGI, AC1423RGJI, AC423RGI, AC423RGJI, AC423RGRI
Standards
UL Listed, UL Recognized
Includes Neutral Conductor
Neutral Conductor Included
Includes Weather Stripping
Weather Stripping Included
OEM Manufacturer
General Electric/ABB Armor Clad

Description

Bus Plug, Amps 100 A, Voltage 240V, 3 Phase, 4 Wire with Ground, For Use With GE Armor Clad Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type AC; BEC, Height 16 7/10 in, Width 9 61/100 in, Depth 9 11/25 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.