Bus Plug, 100 A, 240V, BPQ; PQ, H, J, R, 3 Phase, 4 Wire
Mfr # BPQ3210N
Zoro # G612925620
product price: $1,618.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPQ3210N
Zoro #
G612925620
UPC #
630937034931
Country of Origin
China
Details
Item
Bus Plug
Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
Fusible
Yes
For Use With
SE I-Line I and II Busway
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
PQ4210, PQ4210J, PQ4210R
Includes Weather Stripping
Weather Stripping Not Included
Includes Neutral Conductor
Neutral Conductor Included
OEM Manufacturer
Square D/Schneider Electric
Description
Bus Plug, Amps 100 A, Voltage 240V, 3 Phase, 4 Wire, For Use With SE I-Line I and II Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.