Bus Plug, 100 A, 240V, BVB; SLID; SLVB; SLVBH; SXID, H, J, R, 3 Phase, 4 Wire
Mfr # BVB3210N
Zoro # G012925701
product price: $1,888.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BVB; SLID; SLVB; SLVBH; SXID
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVB3210N
Zoro #
G012925701
UPC #
630937037819
Country of Origin
China
Details
Item
Bus Plug
Amps
100 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BVB; SLID; SLVB; SLVBH; SXID
Fuse Class
H, J, R
Fusible
Yes
For Use With
Siemens Sentron Busway
Includes Neutral Conductor
Neutral Conductor Included
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
SLID4230, SLVB4230, SLVBH4230, SXID4230
Includes Weather Stripping
Weather Stripping Not Included
OEM Manufacturer
Siemens Sentron
Description
Bus Plug, Amps 100 A, Voltage 240V, 3 Phase, 4 Wire, For Use With Siemens Sentron Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BVB; SLID; SLVB; SLVBH; SXID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.