Zoro Homepage

Bus Plug, 100 A, 600V, AC; BEC, H, J, R, 3 Phase, 4 Wire

  • Mfr # BEC3610NW

  • Zoro # G512925553


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
AC; BEC
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEC3610NW
Zoro #
G512925553
UPC #
701649311389
Country of Origin
China

Dimensions

Height
16 7/10 in
Width
9 61/100 in
Depth
9 11/25 in

Details

Item
Bus Plug
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
AC; BEC
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Armor Clad Busway
OEM Part Number
AC1463RI, AC1463RJI, AC463RI, AC463RJI
Includes Weather Stripping
Weather Stripping Included
Includes Ground Conductor
Ground Conductor Not Included
Includes Neutral Conductor
Neutral Conductor Included
Standards
UL Listed, UL Recognized
OEM Manufacturer
General Electric/ABB Armor Clad

Description

Bus Plug, Amps 100 A, Voltage 600V, 3 Phase, 4 Wire, For Use With GE Armor Clad Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type AC; BEC, Height 16 7/10 in, Width 9 61/100 in, Depth 9 11/25 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.