Bus Plug, 100 A, 600V, BEK; FVK, H, J, R, 3 Phase, 4 Wire
Mfr # BEK3610N
Zoro # G012925497
product price: $1,618.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEK3610N
Zoro #
G012925497
UPC #
699252496190
Country of Origin
China
Dimensions
Height
16 7/10 in
Width
9 3/5 in
Depth
10 63/100 in
Details
Item
Bus Plug
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Fusible
Yes
For Use With
Type FVK
OEM Manufacturer
General Electric Flex-A-Plug
OEM Part Number
FVK463, FVK463R, FVK463RJ
Includes Weather Stripping
Weather Stripping Not Included
Includes Neutral Conductor
Neutral Conductor Included
Includes Ground Conductor
Ground Conductor Not Included
Description
Bus Plug, Amps 100 A, Voltage 600V, 3 Phase, 4 Wire, For Use With Type FVK, Fusible Yes, Fuse Class H, J, R, Breaker Type BEK; FVK, Height 16 7/10 in, Width 9 3/5 in, Depth 10 63/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.