Bus Plug, 100 A, 600V, BEL; SL, H, J, R, 3 Phase, 3 Wire
Mfr # BEL3610W
Zoro # G712925384
product price: $1,464.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEL; SL
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEL3610W
Zoro #
G712925384
UPC #
701649310726
Country of Origin
China
Dimensions
Height
16 7/10 in
Width
9 61/100 in
Depth
11 in
Details
Item
Bus Plug
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BEL; SL
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Low-Amp Busway
Includes Neutral Conductor
Neutral Conductor Not Included
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
SL363RI, SL363RJI
Standards
UL Listed, UL Recognized
Includes Weather Stripping
Weather Stripping Included
OEM Manufacturer
General Electric/ABB Spectra
Description
Bus Plug, Amps 100 A, Voltage 600V, 3 Phase, 3 Wire, For Use With GE Spectra Low-Amp Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEL; SL, Height 16 7/10 in, Width 9 61/100 in, Depth 11 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.