Bus Plug, 100 A, 600V, BES; BOS, H, K, R, 3 Phase, 4 Wire
Mfr # BES3610N
Zoro # G612925415
product price: $1,618.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BES; BOS
Fuse Class
H, K, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BES3610N
Zoro #
G612925415
UPC #
699252496671
Country of Origin
China
Dimensions
Height
16 7/10 in
Width
9 61/100 in
Depth
10 49/50 in
Details
Item
Bus Plug
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BES; BOS
Fuse Class
H, K, R
Fusible
Yes
For Use With
Siemens BD Busway
Includes Neutral Conductor
Neutral Conductor Included
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
BOS16453, BOS16453R
Includes Weather Stripping
Weather Stripping Not Included
OEM Manufacturer
Bulldog/ITE/Siemens BD
Standards
UL Listed, UL Recognized
Description
Bus Plug, Amps 100 A, Voltage 600V, 3 Phase, 4 Wire, For Use With Siemens BD Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type BES; BOS, Height 16 7/10 in, Width 9 61/100 in, Depth 10 49/50 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.