Bus Plug, 100 A, 600V, BPQ; PQ, H, J, R, 3 Phase, 3 Wire
Mfr # BPQ3610
Zoro # G512925669
product price: $1,541.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPQ3610
Zoro #
G512925669
UPC #
630937035129
Country of Origin
China
Details
Item
Bus Plug
Amps
100 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
Fusible
Yes
For Use With
SE I-Line I and II Busway
Includes Weather Stripping
Weather Stripping Not Included
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
PQ3610, PQ3610J, PQ3610R
OEM Manufacturer
Square D/Schneider Electric
Includes Neutral Conductor
Neutral Conductor Not Included
Description
Bus Plug, Amps 100 A, Voltage 600V, 3 Phase, 3 Wire, For Use With SE I-Line I and II Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.