Zoro Homepage

Bus Plug, 30 A, 240V, AC; BEC, H, J, R, 3 Phase, 4 Wire

  • Mfr # BEC3203NW

  • Zoro # G012925572


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
AC; BEC
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEC3203NW
Zoro #
G012925572
UPC #
701649310900
Country of Origin
China

Dimensions

Height
12 7/10 in
Width
9 61/100 in
Depth
9 11/25 in

Details

Item
Bus Plug
Amps
30 A
Voltage
240V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
AC; BEC
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Armor Clad Busway
Includes Weather Stripping
Weather Stripping Included
Standards
UL Listed, UL Recognized
OEM Manufacturer
General Electric/ABB Armor Clad
Includes Ground Conductor
Ground Conductor Not Included
Includes Neutral Conductor
Neutral Conductor Included
OEM Part Number
AC1421RI, AC1421RJI, AC421RI, AC421RJI

Description

Bus Plug, Amps 30 A, Voltage 240V, 3 Phase, 4 Wire, For Use With GE Armor Clad Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type AC; BEC, Height 12 7/10 in, Width 9 61/100 in, Depth 9 11/25 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.