Zoro Homepage

Bus Plug, 30 A, 600V, B3F; P3F, H, J, R, 3 Phase, 3 Wire with Ground

  • Mfr # B3F3603GW

  • Zoro # G112925700


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
B3F; P3F
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3F3603GW
Zoro #
G112925700
UPC #
630937035969
Country of Origin
China

Details

Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
B3F; P3F
Fuse Class
H, J, R
Fusible
Yes
For Use With
Eaton POW-R-WAY III Busway
Includes Ground Conductor
Ground Conductor Included
Includes Neutral Conductor
Neutral Conductor Not Included
OEM Manufacturer
Cutler Hammer/Eaton
Includes Weather Stripping
Weather Stripping Included

Description

Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 3 Wire with Ground, For Use With Eaton POW-R-WAY III Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type B3F; P3F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.