Bus Plug, 60 A, 600V, B3F; P3F, H, J, R, 3 Phase, 3 Wire with Ground
Mfr # B3F3606GW
Zoro # G112925717
product price: $1,225.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
B3F; P3F
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3F3606GW
Zoro #
G112925717
UPC #
630937036041
Country of Origin
China
Details
Item
Bus Plug
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
B3F; P3F
Fuse Class
H, J, R
Fusible
Yes
For Use With
Eaton POW-R-WAY III Busway
Includes Neutral Conductor
Neutral Conductor Not Included
Includes Weather Stripping
Weather Stripping Included
OEM Manufacturer
Cutler Hammer/Eaton
Includes Ground Conductor
Ground Conductor Included
Description
Bus Plug, Amps 60 A, Voltage 600V, 3 Phase, 3 Wire with Ground, For Use With Eaton POW-R-WAY III Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type B3F; P3F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.