Zoro Homepage

Bus Plug, 60 A, 600V, B3F; P3F, H, J, R, 3 Phase, 4 Wire

  • Mfr # B3F3606N

  • Zoro # G112925731


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
B3F; P3F
Fuse Class
H, J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3F3606N
Zoro #
G112925731
UPC #
630937036058
Country of Origin
China

Details

Item
Bus Plug
Amps
60 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
B3F; P3F
Fuse Class
H, J, R
Fusible
Yes
For Use With
Eaton POW-R-WAY III Busway
Includes Neutral Conductor
Neutral Conductor Included
Includes Weather Stripping
Weather Stripping Not Included
Includes Ground Conductor
Ground Conductor Not Included
OEM Part Number
P3F362JN, P3F362N, P3F362RN
OEM Manufacturer
Cutler Hammer/Eaton

Description

Bus Plug, Amps 60 A, Voltage 600V, 3 Phase, 4 Wire, For Use With Eaton POW-R-WAY III Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type B3F; P3F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.