Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plug, 60 A, 600V, BEK; FVK, H, J, R, 3 Phase, 4 Wire with Ground
- Mfr # BEK3606GN
- Zoro # G612925507
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
600V AC
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
BEK; FVK
Fuse Class
H, J, R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEK3606GN
- Zoro #
- G612925507
- UPC #
- 699252496084
- Country of Origin
- China
- Item
- Bus Plug
- Amps
- 60 A
- Voltage
- 600V AC
- Phase/Wire
- 3 Phase, 4 Wire with Ground
- Breaker Type
- BEK; FVK
- Fuse Class
- H, J, R
- Fusible
- Yes
- For Use With
- Type FVK
- Includes Weather Stripping
- Weather Stripping Not Included
- OEM Part Number
- FVK462G, FVK462RG, FVK462RGJ
- Includes Neutral Conductor
- Neutral Conductor Included
- Includes Ground Conductor
- Ground Conductor Included
- OEM Manufacturer
- General Electric Flex-A-Plug
- Compatible Product Type
- Type FVK
Dimensions
- Height
- 11 3/10 in
- Width
- 9 61/100 in
- Depth
- 10 63/100 in
Description
Bus Plug, Amps 60 A, Voltage 600V AC, 3 Phase, 4 Wire with Ground, For Use With Type FVK, Fusible Yes, Fuse Class H, J, R, Breaker Type BEK; FVK, Height 11 3/10 in, Width 9 61/100 in, Depth 10 63/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.