Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3610GN
- Zoro # G024882412
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Includes Neutral Conductor
Neutral Conductor Included
Number of Poles
4
Breaker Type
BPQ; PQ
Fusible
Yes
Includes Ground Conductor
Ground Conductor Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPQ3610GN
- Zoro #
- G024882412
- UPC #
- 630937035143
- Country of Origin
- China
- Includes Neutral Conductor
- Neutral Conductor Included
- Number of Poles
- 4
- Breaker Type
- BPQ; PQ
- Fusible
- Yes
- Includes Ground Conductor
- Ground Conductor Included
- OEM Manufacturer
- Schneider Electric, Square D
- Item
- Bus Plug
- Fuse Class
- H, J, R
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Amps
- 100 A
- Includes Weather Stripping
- Weather Stripping Not Included
- Voltage
- 600V AC
- OEM Part Number
- PQ4610G
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.