Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BEB3203GN
- Zoro # G124881865
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
For Use With
General Electric Spectra Series Busway
Number of Poles
4
Width
9 61/100 in
Includes Weather Stripping
Weather Stripping Not Included
Includes Neutral Conductor
Neutral Conductor Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEB3203GN
- Zoro #
- G124881865
- UPC #
- 701649309591
- Country of Origin
- China
- For Use With
- General Electric Spectra Series Busway
- Number of Poles
- 4
- Includes Weather Stripping
- Weather Stripping Not Included
- Includes Neutral Conductor
- Neutral Conductor Included
- Breaker Type
- BEB; SB
- Fusible
- Yes
- Voltage
- 240V AC
- OEM Manufacturer
- General Electric
- Standards
- UL Listed
- Item
- Bus Plug
- Fuse Class
- H, J, R
- OEM Part Number
- SB421RG
- Amps
- 30 A
- Includes Ground Conductor
- Ground Conductor Included
- Compatible Product Type
- General Electric Spectra Series Busway
Dimensions
- Width
- 9 61/100 in
- Depth
- 11 9/20 in
- Height
- 11 19/50 in
Description
Bus Plug, Amps 30 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With General Electric Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 11 19/50 in, Width 9 61/100 in, Depth 11 9/20 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.