Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BEB3210G
- Zoro # G224880997
product price:Â
$
1,905.99
/ea
Free Shipping & Returns
Key Features
Includes Weather Stripping
Weather Stripping Not Included
Includes Neutral Conductor
Neutral Conductor Not Included
Includes Ground Conductor
Ground Conductor Included
OEM Manufacturer
General Electric
Width
9 61/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEB3210G
- Zoro #
- G224880997
- UPC #
- 701649309737
- Country of Origin
- China
- Includes Weather Stripping
- Weather Stripping Not Included
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Includes Ground Conductor
- Ground Conductor Included
- OEM Manufacturer
- General Electric
- Amps
- 100 A
- Fusible
- Yes
- Voltage
- 240V AC
- Breaker Type
- BEB; SB
- Number of Poles
- 3
- Fuse Class
- H, J, R
- OEM Part Number
- SB323RG
- Standards
- UL Listed
- Item
- Bus Plug
- For Use With
- General Electric Spectra Series Busway
- Compatible Product Type
- General Electric Spectra Series Busway
Dimensions
- Width
- 9 61/100 in
- Height
- 16 7/10 in
- Depth
- 11 47/100 in
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With General Electric Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 16 7/10 in, Width 9 61/100 in, Depth 11 47/100 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.