Bus Plugs, Fusible Bus Plugs
- Mfr # BEB3210GN
- Zoro # G424882418
product price:Â
$
1,955.99
/ea
Free Shipping & Returns
Key Features
Fuse Class
H, J, R
OEM Manufacturer
General Electric
Height
16 7/10 in
Fusible
Yes
Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEB3210GN
- Zoro #
- G424882418
- UPC #
- 701649309751
- Country of Origin
- China
Dimensions
- Height
- 16 7/10 in
- Depth
- 11 47/100 in
- Width
- 9 61/100 in
Details
- Fuse Class
- H, J, R
- OEM Manufacturer
- General Electric
- Fusible
- Yes
- Voltage
- 240V AC
- Standards
- UL Listed
- Includes Ground Conductor
- Ground Conductor Included
- Item
- Bus Plug
- Includes Neutral Conductor
- Neutral Conductor Included
- Breaker Type
- BEB; SB
- For Use With
- General Electric Spectra Series Busway
- OEM Part Number
- SB423RG
- Number of Poles
- 4
- Amps
- 100 A
- Includes Weather Stripping
- Weather Stripping Not Included
- Compatible Product Type
- General Electric Spectra Series Busway
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With General Electric Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 16 7/10 in, Width 9 61/100 in, Depth 11 47/100 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.