Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3606W
- Zoro # G824882247
product price:Â
$
1,353.99
/ea
Free Shipping & Returns
Key Features
Includes Weather Stripping
Weather Stripping Included
Width
10 43/100 in
Breaker Type
BUV; UV
Height
11 19/50 in
OEM Manufacturer
ITE, Siemens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3606W
- Zoro #
- G824882247
- UPC #
- 699252505069
- Country of Origin
- China
Dimensions
- Width
- 10 43/100 in
- Height
- 11 19/50 in
- Depth
- 10 61/100 in
Details
- Includes Weather Stripping
- Weather Stripping Included
- Breaker Type
- BUV; UV
- OEM Manufacturer
- ITE, Siemens
- Includes Ground Conductor
- Ground Conductor Not Included
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Amps
- 60 A
- Fuse Class
- H, K, R
- Item
- Bus Plug
- Voltage
- 600V AC
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Number of Poles
- 3
- Fusible
- Yes
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 60 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 11 19/50 in, Width 10 43/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.