Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BEB3610G
- Zoro # G424884115
product price:Â
$
1,905.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Includes Ground Conductor
Ground Conductor Included
OEM Manufacturer
General Electric
Fuse Class
H, J, R
Width
9 61/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEB3610G
- Zoro #
- G424884115
- UPC #
- 701649310054
- Country of Origin
- China
- Number of Poles
- 3
- Includes Ground Conductor
- Ground Conductor Included
- OEM Manufacturer
- General Electric
- Fuse Class
- H, J, R
- Voltage
- 600V AC
- Standards
- UL Listed
- Amps
- 100 A
- Item
- Bus Plug
- Fusible
- Yes
- OEM Part Number
- SB363RG
- For Use With
- General Electric Spectra Series Busway
- Includes Weather Stripping
- Weather Stripping Not Included
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Breaker Type
- BEB; SB
- Compatible Product Type
- General Electric Spectra Series Busway
Dimensions
- Width
- 9 61/100 in
- Depth
- 11 47/100 in
- Height
- 16 7/10 in
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With General Electric Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 16 7/10 in, Width 9 61/100 in, Depth 11 47/100 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.