Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3206NW
- Zoro # G924881768
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
Depth
10 53/100 in
Fusible
Yes
Includes Weather Stripping
Weather Stripping Included
Voltage
240V AC
Fuse Class
H, K, R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRV3206NW
- Zoro #
- G924881768
- UPC #
- 699252504338
- Country of Origin
- China
- Item
- Bus Plug
- Fusible
- Yes
- Includes Weather Stripping
- Weather Stripping Included
- Voltage
- 240V AC
- Fuse Class
- H, K, R
- Amps
- 60 A
- Includes Ground Conductor
- Ground Conductor Not Included
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Breaker Type
- BRV
- Number of Poles
- 4
- OEM Manufacturer
- ITE, Siemens
- Includes Neutral Conductor
- Neutral Conductor Included
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Dimensions
- Depth
- 10 53/100 in
- Height
- 11 19/50 in
- Width
- 9 61/100 in
Description
Bus Plug, Amps 60 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV, Height 11 19/50 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.