Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3606G
- Zoro # G824882070
product price:Â
$
1,353.99
/ea
Free Shipping & Returns
Key Features
Breaker Type
BPQ; PQ
Fuse Class
H, J, R
OEM Part Number
PQ3606G
Amps
60 A
Fusible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPQ3606G
- Zoro #
- G824882070
- UPC #
- 630937035051
- Country of Origin
- China
Dimensions
- Width
- 9 61/100 in
- Height
- 11 19/50 in
- Depth
- 10 77/100 in
Details
- Breaker Type
- BPQ; PQ
- Fuse Class
- H, J, R
- OEM Part Number
- PQ3606G
- Amps
- 60 A
- Fusible
- Yes
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Includes Weather Stripping
- Weather Stripping Not Included
- Number of Poles
- 3
- Includes Ground Conductor
- Ground Conductor Included
- Voltage
- 600V AC
- Item
- Bus Plug
- OEM Manufacturer
- Schneider Electric, Square D
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Description
Bus Plug, Amps 60 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 11 19/50 in, Width 9 61/100 in, Depth 10 77/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.