Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3610G
- Zoro # G324882242
product price:Â
$
2,005.99
/ea
Free Shipping & Returns
Key Features
Includes Ground Conductor
Ground Conductor Included
Includes Weather Stripping
Weather Stripping Not Included
Fuse Class
H, J, R
Height
17 6/25 in
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPQ3610G
- Zoro #
- G324882242
- UPC #
- 630937035136
- Country of Origin
- China
- Includes Ground Conductor
- Ground Conductor Included
- Includes Weather Stripping
- Weather Stripping Not Included
- Fuse Class
- H, J, R
- Number of Poles
- 3
- Item
- Bus Plug
- Fusible
- Yes
- Includes Neutral Conductor
- Neutral Conductor Not Included
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Voltage
- 600V AC
- Breaker Type
- BPQ; PQ
- OEM Part Number
- PQ3610G
- OEM Manufacturer
- Schneider Electric, Square D
- Amps
- 100 A
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Dimensions
- Height
- 17 6/25 in
- Depth
- 10 19/25 in
- Width
- 9 61/100 in
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 17 6/25 in, Width 9 61/100 in, Depth 10 19/25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.