Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3203GN
- Zoro # G124881544
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
Includes Ground Conductor
Ground Conductor Included
Number of Poles
4
OEM Part Number
RV421G
Breaker Type
BRV; RV
Amps
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRV3203GN
- Zoro #
- G124881544
- UPC #
- 699252504215
- Country of Origin
- China
Dimensions
- Width
- 9 61/100 in
- Depth
- 9 61/100 in
- Height
- 11 19/50 in
Details
- Includes Ground Conductor
- Ground Conductor Included
- Number of Poles
- 4
- OEM Part Number
- RV421G
- Breaker Type
- BRV; RV
- Amps
- 30 A
- Item
- Bus Plug
- Includes Weather Stripping
- Weather Stripping Not Included
- Fusible
- Yes
- OEM Manufacturer
- ITE, Siemens
- Fuse Class
- H, K, R
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Voltage
- 240V AC
- Includes Neutral Conductor
- Neutral Conductor Included
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Description
Bus Plug, Amps 30 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV; RV, Height 11 19/50 in, Width 9 61/100 in, Depth 9 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.