Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Stab Insulators
- Mfr # BOSSTABINS2
- Zoro # G724880978
product price:Â
$
27.89
/ea
Key Features
Material
Plastic
Amps
400 A, 600 A
For Use With
BES Bus Plug, BOS Bus Plug
Shell Material
Plastic
Compatible Product Type
BES Bus Plug, BOS Bus Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOSSTABINS2
- Zoro #
- G724880978
- UPC #
- 701649312331
- Country of Origin
- China
Details
- Material
- Plastic
- Amps
- 400 A, 600 A
- For Use With
- BES Bus Plug, BOS Bus Plug
- Item
- Bus Plug Stab Insulator
- Shell Material
- Plastic
- Compatible Product Type
- BES Bus Plug, BOS Bus Plug
Description
Bus Plug Stab Insulator, 400 A, 600 A Amps, Plastic, For Use With BES Bus Plug, BOS Bus Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.