Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3206GW
- Zoro # G024882436
product price:Â
$
1,353.99
/ea
Free Shipping & Returns
Key Features
Depth
10 53/100 in
For Use With
ITE/Siemens XL-X Series Industrial Busway Systems
Fusible
Yes
Includes Weather Stripping
Weather Stripping Included
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRV3206GW
- Zoro #
- G024882436
- UPC #
- 699252504314
- Country of Origin
- China
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Fusible
- Yes
- Includes Weather Stripping
- Weather Stripping Included
- Number of Poles
- 3
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Includes Ground Conductor
- Ground Conductor Included
- Voltage
- 240V AC
- OEM Manufacturer
- ITE, Siemens
- Amps
- 60 A
- Item
- Bus Plug
- Breaker Type
- BRV
- Fuse Class
- H, K, R
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Dimensions
- Depth
- 10 53/100 in
- Width
- 9 61/100 in
- Height
- 11 19/50 in
Description
Bus Plug, Amps 60 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV, Height 11 19/50 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.