Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3210GNW
- Zoro # G824881066
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Width
9 61/100 in
OEM Manufacturer
ITE, Siemens
Height
16 7/10 in
Amps
100 A
Number of Poles
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRV3210GNW
- Zoro #
- G824881066
- UPC #
- 699252504383
- Country of Origin
- China
Dimensions
- Width
- 9 61/100 in
- Height
- 16 7/10 in
- Depth
- 10 53/100 in
Details
- OEM Manufacturer
- ITE, Siemens
- Item
- Bus Plug
- Amps
- 100 A
- Number of Poles
- 4
- Voltage
- 240V AC
- Breaker Type
- BRV
- Includes Ground Conductor
- Ground Conductor Included
- Fusible
- Yes
- Includes Weather Stripping
- Weather Stripping Included
- Includes Neutral Conductor
- Neutral Conductor Included
- Fuse Class
- H, K, R
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV, Height 16 7/10 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.