Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3603NW
- Zoro # G324880835
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
Width
9 61/100 in
Fuse Class
H, K, R
Depth
10 53/100 in
Includes Weather Stripping
Weather Stripping Included
Amps
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRV3603NW
- Zoro #
- G324880835
- UPC #
- 699252504499
- Country of Origin
- China
- Item
- Bus Plug
- Fuse Class
- H, K, R
- Includes Weather Stripping
- Weather Stripping Included
- Amps
- 30 A
- Breaker Type
- BRV
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Includes Neutral Conductor
- Neutral Conductor Included
- OEM Manufacturer
- ITE, Siemens
- Voltage
- 600V AC
- Includes Ground Conductor
- Ground Conductor Not Included
- Number of Poles
- 4
- Fusible
- Yes
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Dimensions
- Width
- 9 61/100 in
- Depth
- 10 53/100 in
- Height
- 11 19/50 in
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV, Height 11 19/50 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.