Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3210
- Zoro # G824882186
product price:Â
$
2,005.99
/ea
Free Shipping & Returns
Key Features
Depth
10 61/100 in
Width
11 17/100 in
Height
16 14/25 in
Includes Ground Conductor
Ground Conductor Not Included
Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3210
- Zoro #
- G824882186
- UPC #
- 699252504833
- Country of Origin
- China
Dimensions
- Depth
- 10 61/100 in
- Width
- 11 17/100 in
- Height
- 16 14/25 in
Details
- Includes Ground Conductor
- Ground Conductor Not Included
- Voltage
- 240V AC
- Fuse Class
- H, K, R
- OEM Manufacturer
- ITE, Siemens
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Number of Poles
- 3
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Item
- Bus Plug
- Amps
- 100 A
- Fusible
- Yes
- Includes Weather Stripping
- Weather Stripping Not Included
- OEM Part Number
- UV323
- Breaker Type
- BUV; UV
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 16 14/25 in, Width 11 17/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.