Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3210G
- Zoro # G624884076
product price:Â
$
2,005.99
/ea
Free Shipping & Returns
Key Features
OEM Manufacturer
ITE, Siemens
Fuse Class
H, K, R
Depth
10 61/100 in
Width
11 17/100 in
OEM Part Number
UV323G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3210G
- Zoro #
- G624884076
- UPC #
- 699252504840
- Country of Origin
- China
Dimensions
- Depth
- 10 61/100 in
- Width
- 11 17/100 in
- Height
- 16 14/25 in
Details
- OEM Manufacturer
- ITE, Siemens
- Item
- Bus Plug
- Fuse Class
- H, K, R
- OEM Part Number
- UV323G
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Fusible
- Yes
- Includes Ground Conductor
- Ground Conductor Included
- Includes Weather Stripping
- Weather Stripping Not Included
- Breaker Type
- BUV; UV
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Number of Poles
- 3
- Amps
- 100 A
- Voltage
- 240V AC
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 16 14/25 in, Width 11 17/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.