Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3603G
- Zoro # G824881141
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Includes Ground Conductor
Ground Conductor Included
Amps
30 A
Includes Neutral Conductor
Neutral Conductor Not Included
Depth
10 61/100 in
Fuse Class
H, K, R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUV3603G
- Zoro #
- G824881141
- UPC #
- 699252504925
- Country of Origin
- China
- Includes Ground Conductor
- Ground Conductor Included
- Amps
- 30 A
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Fuse Class
- H, K, R
- Number of Poles
- 3
- Includes Weather Stripping
- Weather Stripping Not Included
- Breaker Type
- BUV; UV
- OEM Manufacturer
- ITE, Siemens
- Voltage
- 600V AC
- OEM Part Number
- UV361G
- Item
- Bus Plug
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Fusible
- Yes
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Dimensions
- Depth
- 10 61/100 in
- Width
- 10 43/100 in
- Height
- 11 19/50 in
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 11 19/50 in, Width 10 43/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.