Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3603GN
- Zoro # G524882141
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
OEM Manufacturer
ITE, Siemens
Breaker Type
BUV; UV
Includes Neutral Conductor
Neutral Conductor Included
Height
11 19/50 in
OEM Part Number
UV461G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3603GN
- Zoro #
- G524882141
- UPC #
- 699252504932
- Country of Origin
- China
Dimensions
- Height
- 11 19/50 in
- Depth
- 10 61/100 in
- Width
- 10 43/100 in
Details
- OEM Manufacturer
- ITE, Siemens
- Breaker Type
- BUV; UV
- Includes Neutral Conductor
- Neutral Conductor Included
- Item
- Bus Plug
- OEM Part Number
- UV461G
- Includes Weather Stripping
- Weather Stripping Not Included
- Includes Ground Conductor
- Ground Conductor Included
- Voltage
- 600V AC
- Amps
- 30 A
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Number of Poles
- 4
- Fuse Class
- H, K, R
- Fusible
- Yes
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 11 19/50 in, Width 10 43/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.