Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3606GNW
- Zoro # G524884206
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
Includes Ground Conductor
Ground Conductor Included
Depth
10 61/100 in
Includes Weather Stripping
Weather Stripping Included
Breaker Type
BUV; UV
Fusible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3606GNW
- Zoro #
- G524884206
- UPC #
- 699252505021
- Country of Origin
- China
Dimensions
- Depth
- 10 61/100 in
- Width
- 10 43/100 in
- Height
- 11 19/50 in
Details
- Includes Ground Conductor
- Ground Conductor Included
- Includes Weather Stripping
- Weather Stripping Included
- Breaker Type
- BUV; UV
- Fusible
- Yes
- Voltage
- 600V AC
- Amps
- 60 A
- Item
- Bus Plug
- Number of Poles
- 4
- Fuse Class
- H, K, R
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- OEM Manufacturer
- ITE, Siemens
- Includes Neutral Conductor
- Neutral Conductor Included
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 60 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 11 19/50 in, Width 10 43/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.