Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3610GN
- Zoro # G224884452
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Breaker Type
BUV; UV
Amps
100 A
OEM Manufacturer
ITE, Siemens
For Use With
ITE/Siemens XL-U Series Industrial Busway Systems
OEM Part Number
UV463G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3610GN
- Zoro #
- G224884452
- UPC #
- 699252505090
- Country of Origin
- China
Dimensions
- Height
- 16 7/10 in
- Width
- 11 17/100 in
- Depth
- 10 61/100 in
Details
- Breaker Type
- BUV; UV
- Amps
- 100 A
- OEM Manufacturer
- ITE, Siemens
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- OEM Part Number
- UV463G
- Fuse Class
- H, K, R
- Item
- Bus Plug
- Includes Neutral Conductor
- Neutral Conductor Included
- Includes Weather Stripping
- Weather Stripping Not Included
- Voltage
- 600V AC
- Includes Ground Conductor
- Ground Conductor Included
- Number of Poles
- 4
- Fusible
- Yes
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 16 7/10 in, Width 11 17/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.