Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3610N
- Zoro # G624881204
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
For Use With
ITE/Siemens XL-U Series Industrial Busway Systems
Includes Neutral Conductor
Neutral Conductor Included
Width
11 17/100 in
Includes Weather Stripping
Weather Stripping Not Included
Voltage
600V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUV3610N
- Zoro #
- G624881204
- UPC #
- 699252505120
- Country of Origin
- China
Dimensions
- Width
- 11 17/100 in
- Depth
- 10 61/100 in
- Height
- 16 7/10 in
Details
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Includes Neutral Conductor
- Neutral Conductor Included
- Includes Weather Stripping
- Weather Stripping Not Included
- Voltage
- 600V AC
- Amps
- 100 A
- Number of Poles
- 4
- Includes Ground Conductor
- Ground Conductor Not Included
- Item
- Bus Plug
- OEM Manufacturer
- ITE, Siemens
- Breaker Type
- BUV; UV
- Fuse Class
- H, K, R
- Fusible
- Yes
- OEM Part Number
- UV463
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 16 7/10 in, Width 11 17/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.