Definite Purpose Contactor, 208/240 V, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # BDP3P90A240V

  • Zoro # G515542795


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208/240V
Series
Elite
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
90 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDP3P90A240V
Zoro #
G515542795
UPC #
699252494479
Country of Origin
China

Dimensions

Depth
4 in
Width
4 in

Details

Item
Definite Purpose Contactor
Coil Voltage
208/240V
Series
Elite
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
90 A
Full Load Current - Inductive
120 A
Phase
3
Terminal Connection Type
Box Lug
Voltage
600V
Horsepower @ Single Phase - 240V AC
20 hp
Horsepower @ Three Phase - 240V AC
30 hp
Horsepower @ Single Phase - 120V AC
7.5 hp
Horsepower @ Three Phase - 600V AC
60 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
15 hp

Description

3P, 90A, 600V, definite purpose contactor, complete with 208/240VAC control coil, UL recognized, by BRAH Electric
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.