Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 380 V, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # BDP3P75A380V

  • Zoro # G415542758


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
380V
Series
Elite
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDP3P75A380V
Zoro #
G415542758
UPC #
699252494431
Country of Origin
China

Dimensions

Width
4 in
Depth
4 in

Details

Item
Definite Purpose Contactor
Coil Voltage
380V
Series
Elite
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
Full Load Current - Inductive
90 A
Phase
3
Terminal Connection Type
Box Lug
Voltage
600V
Horsepower @ Three Phase - 600V AC
40 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Single Phase - 120V AC
7.5 hp
Horsepower @ Single Phase - 240V AC
15 hp

Description

3P, 75A, 600V, definite purpose contactor, complete with 380VAC control coil, UL recognized, by BRAH Electric
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.