Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Direct Replacement 1000VAC 60Hz TeSys F Magnetic Control Coil LX1FF850

  • Mfr # BLX1FF850

  • Zoro # G815536357


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
1000VAC
Hz
60Hz
Length (In.)
3.25 in
Depth
3 in
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX1FF850
Zoro #
G815536357
UPC #
765042480882
Country of Origin
China

Dimensions

Length (In.)
3.25 in
Depth
3 in
Width (In.)
3 in

Details

Coil Volts
1000VAC
Hz
60Hz

Description

LX1FF850, control coil, 1000VAC 60Hz, Telemecanique TeSys F
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.